Zoro Homepage

Ara Temperature Knob & Cover - 17 Series

  • Mfr # RP75440SS

  • Zoro # G307062869


product price: $60.39
/ea

Key Features

Finish
Stainless
Height
1.63
Color
Silver
Length
1.56
Width
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP75440SS
Zoro #
G307062869
UPC #
34449722360
Country of Origin
China

Dimensions

Height
1.63
Length
1.56
Width
0.38

Details

Finish
Stainless
Item
Knob & Cover
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.