
Ara Temperature Knob & Cover - 17 Series
Mfr # RP75441SS
Zoro # G907062948
product price: $66.35
/eaKey Features
Material
ABS - Plastic
Finish
Stainless
Color
Silver
Height
2.25
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP75441SS
Zoro #
G907062948
UPC #
34449722384
Country of Origin
China
Dimensions
Height
2.25
Length
1
Width
2.25
Overall Height (In.)
2.25 in
Details
Material
ABS - Plastic
Finish
Stainless
Item
Knob & Cover
Color
Silver
Handle Type
Single Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.