Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arcadia Single Metal Lever Handle Kit

  • Mfr # RP102169CZ

  • Zoro # G515676032


product price: $66.59
/ea

Key Features

Finish
Champagne Bronze
Material
Plastic
Overall Length
1.25 in
Length (In.)
1.25 in
Overall Height
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102169CZ
Zoro #
G515676032
UPC #
195205081944
Country of Origin
China

Dimensions

Overall Length
1.25 in
Length (In.)
1.25 in
Overall Height
0.56 in
Overall Width
1.25 in

Details

Finish
Champagne Bronze
Material
Plastic
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.