Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archdale 5-Setting Raincan Showerhead

  • Mfr # RP102202PC

  • Zoro # G608454240


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Height
6 in
Width
6 in
Standards
WaterSense Listed; CEC Certified
Length
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102202PC
Zoro #
G608454240
UPC #
195205054160
Country of Origin
China

Dimensions

Height
6 in
Width
6 in
Length
4.44 in

Details

Flow Rate
1.75 gpm
Finish
Chrome
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

  • Constructed of ABS - Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.