Archdale Escutcheon - 14 Series Tub & Shower In Venetian Bronze
Mfr # RP101533RB
Zoro # G622877933
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Depth
7 in
Finish
Stainless
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101533RB
Zoro #
G622877933
UPC #
195205054078
Country of Origin
China
Dimensions
Width
7 in
Depth
7 in
Details
Finish
Stainless
Material
Brass
Item
Cover Plate / Flange / Escutcheon
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.