
Arvo 14 Series Tub & Shower Trim with In2ition
Mfr # 144840-CZ-I
Zoro # G912468117
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Width
6.5 in
Length
12.38 in
Height
3 in
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144840-CZ-I
Zoro #
G912468117
UPC #
34449980647
Country of Origin
United States
Dimensions
Width
6.5 in
Length
12.38 in
Height
3 in
Details
Material
ABS - Plastic
Finish
Champagne Bronze
Description
The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Spray settings include Full Body spray, Full Spray with Massage, Massage spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Complete unit includes trim and MultiChoice Universal Valve with rough-in
- Tri-Universal Tub Spout
- ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.