Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arvo Single Handle Pull-Down Bathroom Faucet Matte Black

  • Mfr # 15840LF-BLPD

  • Zoro # G215621585


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Black
Width
6.31 in
Length
7.25 in
Height
7.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15840LF-BLPD
Zoro #
G215621585
UPC #
195205121749
Country of Origin
China

Dimensions

Width
6.31 in
Length
7.25 in
Height
7.94 in

Details

Material
Brass
Color
Black
Finish
Matte Black

Description

The fluid lines of the ARVO Bath Collection bring a delicate, serene look to the bath while an integrated pull-down spray wand simplifies cleanup. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • Fits 1 or 3-hole 4 in. installations with 6-5/16 in. optional deck plate
  • Optional Escutcheon Included
  • Pull-down spout
  • Includes matching finish spring loaded pop-up with drain plug
  • ADA compliant lever handle
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Polymer braided flexible supply hose with 3/8 in. compression fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.