
Arvo Single Metal Lever Handle Kit Champagne Bronze
Mfr # RP103954CZ
Zoro # G015675986
product price: $51.15
/eaKey Features
Finish
Champagne Bronze
Material
Zinc
Overall Height
1.75 in
Color
Bronze
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103954CZ
Zoro #
G015675986
UPC #
195205144724
Country of Origin
China
Dimensions
Overall Height
1.75 in
Details
Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Handle Type
Single Handle Lever
Description
- Genuine Delta manufacturing
- Manufactured in China
- Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.