Zoro Homepage

Arvo Single Metal Lever Handle Kit Spotshield Brushed Nickel

  • Mfr # RP103954SP

  • Zoro # G115675985


product price: $58.49
/ea

Key Features

Finish
Spotshield Brushed Nickel
Material
Zinc
Color
Nickel
Handle Type
Single Handle Lever
Overall Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103954SP
Zoro #
G115675985
UPC #
195205144748
Country of Origin
China

Dimensions

Overall Height
1.75 in

Details

Finish
Spotshield Brushed Nickel
Material
Zinc
Color
Nickel
Handle Type
Single Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.