
Arvo Two Handle Centerset Pull-Down Bathroom Faucet Matte Black
Mfr # 25840LF-BLPD
Zoro # G315621805
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25840LF-BLPD
Zoro #
G315621805
UPC #
195205121787
Country of Origin
China
Details
Color
Black
Finish
Matte Black
Description
The fluid lines of the Arvo Bath Collection bring a delicate, serene look to the bath while an integrated pull-down spray wand simplifies cleanup. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- Fits 3-hole 4 in. installations
- Includes matching finish spring loaded pop-up with drain plug
- Pull-down spout
- ADA compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- 1/4 turn handle stops
- 1/2 in. -14 NPSM threaded male inlet shanks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.