
Arvo Two Metal Lever Handle Kit, 3.75 in, Champagne Bronze
Mfr # RP103959CZ
Zoro # G015676020
product price: $85.25
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Overall Length
3.75 in
Handle Type
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103959CZ
Zoro #
G015676020
UPC #
195205144885
Country of Origin
China
Dimensions
Overall Length
3.75 in
Overall Height
3.3 in
Overall Width
1.88 in
Details
Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Handle Type
Two Handle Lever
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.