
Arvo Two Metal Lever Handle Kit, 3.75 in, Chrome
Mfr # RP103957PC
Zoro # G015675887
product price: $56.85
/eaKey Features
Finish
Chrome
Material
Zinc
Overall Length
3.75 in
Handle Type
Two Handle Lever
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103957PC
Zoro #
G015675887
UPC #
195205144830
Country of Origin
China
Dimensions
Overall Length
3.75 in
Overall Width
1.75 in
Overall Height
3.31 in
Details
Finish
Chrome
Material
Zinc
Handle Type
Two Handle Lever
Color
Chrome
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.