Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arvo Two Metal Lever Handle Kit, 3.75 in, Spotshield Brushed Nickel

  • Mfr # RP103957SP

  • Zoro # G015675863


product price: $73.89
/ea

Key Features

Finish
Spotshield Brushed Nickel
Material
Zinc
Handle Type
Two Handle Lever
Color
Nickel
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103957SP
Zoro #
G015675863
UPC #
195205144847
Country of Origin
China

Dimensions

Overall Width
1.75 in
Overall Height
3.31 in
Overall Length
3.75 in

Details

Finish
Spotshield Brushed Nickel
Material
Zinc
Handle Type
Two Handle Lever
Color
Nickel

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.