Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arvo Two Metal Lever Handle Kit, 3.75 in, Spotshield Brushed Nickel

  • Mfr # RP103959SP

  • Zoro # G715675866


product price: $73.89
/ea

Key Features

Finish
Spotshield Brushed Nickel
Material
Zinc
Color
Nickel
Overall Width
1.88 in
Overall Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103959SP
Zoro #
G715675866
UPC #
195205144908
Country of Origin
China

Dimensions

Overall Width
1.88 in
Overall Length
3.75 in
Overall Height
3.3 in

Details

Finish
Spotshield Brushed Nickel
Material
Zinc
Color
Nickel
Handle Type
Two Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.