Shop DELTA
See all product information
Create Account
Ashlyn 18 in Towel Bar In Champagne Bronze
- Mfr # 76418-CZ
- Zoro # G422875900
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Bar Length
20.19 in
Material
Zinc
Color
Champagne Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76418-CZ
- Zoro #
- G422875900
- UPC #
- 195205156185
- Country of Origin
- China
Dimensions
- Bar Length
- 20.19 in
- Width
- 2.19 in
Details
- Item
- Towel Bar
- Finish
- Chrome
- Material
- Zinc
- Color
- Champagne Bronze
Description
Complete the look of your bath with this Ashlyn 18 in Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.