Shop DELTA
See all product information
Create Account
Ashlyn, 18", Towel Bar, Venetian Brz
Mfr # 76418-RB
Zoro # G0874799
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Width
20.19
Height
2.19
Type
Accessory
Series
Ashlyn®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76418-RB
- Zoro #
- G0874799
- UPC #
- 034449736602
- Country of Origin
- China
Dimensions
- Width
- 20.19
- Height
- 2.19
- Depth (In.)
- 3.5
- Overall Width (In.)
- 20.19
- Overall Height (In.)
- 2.19
- Length
- 3.5
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Venetian Bronze
- Type
- Accessory
- Series
- Ashlyn®
- Function
- Bath Hardware
- Weight
- 1.0 lb
- Mfr. Series
- Excluded
Description
Delta Ashlyn,18 In.,Towel Bar,Venetian Brz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.