Shop DELTA
See all product information
Create Account
Ashlyn, 24", Towel Bar
Mfr # 76424
Zoro # G0874756
product price:Â $75.15
/eaKey Features
Finish
Chrome
Width
26.19
Height
2.19
Type
Accessory
Series
Ashlyn®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76424
- Zoro #
- G0874756
- UPC #
- 034449736626
- Country of Origin
- United States
Dimensions
- Width
- 26.19
- Height
- 2.19
- Length
- 3.5
Details
- Item
- Delta Ashlyn, 24", Towel Bar
- Finish
- Chrome
- Type
- Accessory
- Series
- Ashlyn®
- Function
- Bath Hardware
- Mfr. Series
- Excluded
Description
Delta Ashlyn, 24 In., Towel Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.