Zoro Homepage

Ashlyn 3-Setting 2-Port Diverter Trim

  • Mfr # T11864-BL

  • Zoro # G901763971


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11864-BL
Zoro #
G901763971
UPC #
34449929646
Country of Origin
United States

Details

Finish
Matte Black
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T

Description

With sleek, angular lines and soft edges, the Ashlyn collection creates a modern appeal at an attractive price. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Rough-in valve R11000 sold separately
  • Three function diverter with 2 individual positions and 1 shared position
  • Diverts the flow of water to custom shower body sprays, jets, and shower heads (sold separately)
  • ADA Compliant
  • Red/blue pad print temperature indicators on handle
  • Perfectly coordinates with the Ashlyn bath collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.