Zoro Homepage

Ashlyn 3-Setting 2-Port Diverter Trim Venetian Bronze

  • Mfr # T11864-RB

  • Zoro # G3975831


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Depth (In.)
3.5
Length
3.5
Mfr. Series
Excluded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11864-RB
Zoro #
G3975831
UPC #
34449737500
Country of Origin
United States

Dimensions

Depth (In.)
3.5
Length
3.5
Overall Width (In.)
4.5
Height
4.5
Width
4.5
Overall Height (In.)
4.5
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Ashlyn 3-Setting 2-Port Diverter Trim Venetian Bronze
Type
Faucet
Finish
Venetian Bronze
Mfr. Series
Excluded
Weight
1.4 lb
CEC Compliant
T
Handle Type
Single Handle Lever
Function
Showering Component
Series
Ashlyn®
Handle
Single Handle Lever

Description

Delta Ashlyn 3-Setting 2-Port Diverter Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.