
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP77861SS
Zoro #
G108448770
UPC #
34449763158
Country of Origin
China
Dimensions
Length
10.0 in
Width
3.2 in
Height
3.0 in
Details
Finish
Stainless
Certification
CEC Approved, WaterSense listed
Description
WaterSense certification promotes water conservation
- •Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
- •Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- •Spray settings include: Full Body, Fast Massage, Full Spray with Massage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.