Zoro Homepage

Ashlyn Lavatory Metal Lever Handles - Qty 2

  • Mfr # H264BL

  • Zoro # G101764181


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Handle Type
Two Handle Lever
Overall Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H264BL
Zoro #
G101764181
UPC #
34449929608
Country of Origin
United States

Dimensions

Overall Height
2.5 in

Details

Finish
Matte Black
Material
Zinc
Handle Type
Two Handle Lever

Description

With sleek, angular lines and soft edges, the Delta Ashlyn bath collection creates a modern appeal at an attractive price. This bathroom sink faucet handle kit works with the Ashlyn centerset faucet. Kit includes set screws and pull-up drain finial for a complete look.


  • Coordinates perfectly with the Delta Ashlyn bath collection
  • Meets standards set by Americans with Disabilities Act (ADA) for ease of use
  • Metal lever handles
  • Sold as a pair
  • Hot/cold indicator buttons
  • For use with bathroom sink faucets
  • Genuine Delta handle kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.