Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashlyn Metal Lever Handle Kit - 14 Series

  • Mfr # RP77090SS

  • Zoro # G012377586


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Zinc
Handle Type
Single Handle Lever
Overall Width
4.19 in
Overall Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP77090SS
Zoro #
G012377586
UPC #
34449759304
Country of Origin
China

Dimensions

Overall Width
4.19 in
Overall Length
2.25 in
Overall Height
2.25 in
Bowl Depth
2.25 in

Details

Finish
Stainless
Material
Zinc
Handle Type
Single Handle Lever
Number of Handles
Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.