Ashlyn Monitor 14 Series Shower Trim - Less Head Chrome

  • Mfr # T14264-LHD

  • Zoro # G4006141


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Width
6
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Length
7.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14264-LHD
Zoro #
G4006141
UPC #
34449737234
Country of Origin
United States

Dimensions

Width
6
Length
7.94
Depth (In.)
7.94
Height
12
Overall Height (In.)
12
Overall Width (In.)
6
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Shower Only Tub / Shower Faucet
Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Series
Ashlyn®
Weight
1.82 lb
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal

Description

Delta Ashlyn Monitor® 14 Series Shower Trim - Less Head Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.