Ashlyn Monitor 14 Series Shower Trim - Less Head Stainless

  • Mfr # T14264-SSLHD

  • Zoro # G4005432


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Depth (In.)
7.94
Weight
1.82 lb
Manufacturers Warranty Length
Limited Lifetime Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14264-SSLHD
Zoro #
G4005432
UPC #
34449737272
Country of Origin
United States

Dimensions

Depth (In.)
7.94
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
6
Overall Height (In.)
12

Details

Item
Shower Only Tub / Shower Faucet
Finish
Stainless
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Weight
1.82 lb
Series
Ashlyn

Description

Delta Ashlyn MonitorĀ® 14 Series Shower Trim - Less Head Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.