Ashlyn Monitor 14 Series Shower Trim - Less Head

  • Mfr # T14264-BLLHD

  • Zoro # G001764106


product price: $189.90
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Height
12 in
Finish
Matte Black
Handle Style
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14264-BLLHD
Zoro #
G001764106
UPC #
34449929691
Country of Origin
United States

Dimensions

Height
12 in

Details

Material
Zinc
Finish
Matte Black
Handle Style
Single Handle Lever

Description

The sleek, angular lines and soft edges of the Ashlyn bath collection create a modern appeal at an attractive price. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta's less-shower head faucets offer you the flexibility to choose your preferred shower head features and style. Fits any shower head with a 1/2 in. connection.


  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • LHD= Less shower head (order separately)
  • Single function operation
  • Single lever handle for ease of temperature control
  • Lifetime limited warranty covers parts and finish defects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.