Ashlyn Monitor 14 Series Shower Trim - Less Head

  • Mfr # T14264-RBLHD

  • Zoro # G7825738


product price: $194.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Length
7.94
Height (In.)
12 in
Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14264-RBLHD
Zoro #
G7825738
UPC #
034449737258
Country of Origin
United States

Dimensions

Length
7.94
Height (In.)
12 in
Height
12
Width
6

Details

Item
Monitor(R) 14 Series Shower Trim,Less
Type
Faucet
Finish
Venetian Bronze
Material
Zinc
Function
Tub / Shower
Series
Ashlyn®
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal

Description

Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. An ornate blend of deep, warm tones and subtle highlights give Venetian Bronze a hand-brushed look that can transform a bath. Offering a smooth contrast to light tones and coordinating well with darker ones, this finish can have a beautiful soothing effect on almost any space.


  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.