Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashlyn Monitor 14 Series Shower Trim - Less Head

  • Mfr # T14264-SSLHD

  • Zoro # G7825808


product price: $184.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Height (In.)
12 in
Length
7.94
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14264-SSLHD
Zoro #
G7825808
UPC #
034449737272
Country of Origin
United States

Dimensions

Height (In.)
12 in
Length
7.94
Width
6
Height
12

Details

Item
Monitor(R) 14 Series Shower Trim,Less
Type
Faucet
Finish
Stainless
Material
Zinc
Series
Ashlyn®
Handle
Single Handle Lever
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal

Description

Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.


  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.