Ashlyn Monitor 14 Series Shower Trim - Less Head Venetian Bronze

  • Mfr # T14264-RBLHD

  • Zoro # G4000304


product price:Ā  $209.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Depth (In.)
7.94
Series
Ashlyn
Weight
1.85 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14264-RBLHD
Zoro #
G4000304
UPC #
34449737258
Country of Origin
United States

Dimensions

Depth (In.)
7.94
Overall Width (In.)
6
Overall Height (In.)
12
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Shower Only Tub / Shower Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Series
Ashlyn
Weight
1.85 lb

Description

Delta Ashlyn MonitorĀ® 14 Series Shower Trim - Less Head Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.