Ashlyn Monitor 14 Series Shower Trim Venetian Bronze

  • Mfr # T14264-RB

  • Zoro # G4005125


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
7.94
Length
7.94
Handle Type
Single Handle Lever
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14264-RB
Zoro #
G4005125
UPC #
34449737241
Country of Origin
United States

Dimensions

Depth (In.)
7.94
Length
7.94
Width
6
Height
12
Overall Height (In.)
12
Overall Width (In.)
6
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
CEC Compliant
T
Weight
2.46 lb
Series
Ashlyn®
Function
Tub / Shower
GPM
1.75
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever

Description

Delta Ashlyn Monitor® 14 Series Shower Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.