Ashlyn Monitor 14 Series Tub & Shower Trim Chrome

  • Mfr # T14464

  • Zoro # G4006430


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
7.94
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14464
Zoro #
G4006430
UPC #
34449737289
Country of Origin
United States

Dimensions

Depth (In.)
7.94
Overall Height (In.)
12
Spout Length
7-15/16
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
6

Details

Item
Tub & Shower Tub / Shower Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
CEC Compliant
T
Weight
3.31 lb
Series
Ashlyn

Description

Delta Ashlyn MonitorĀ® 14 Series Tub & Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.