Shop DELTA
See all product information
Create Account
Ashlyn Monitor 14 Series Tub & Shower Trim - Less Head In Chrome
- Mfr # T14464-LHD
- Zoro # G922876711
product price:
$
159.90
/ea
Free Shipping & Returns
Key Features
Width
6 in
Depth
12 in
Color
Chrome
Length
7.94 in
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14464-LHD
- Zoro #
- G922876711
- UPC #
- 34449737296
- Country of Origin
- United States
- Item
- Tub/Shower Trim
- Color
- Chrome
- Material
- Zinc
Dimensions
- Width
- 6 in
- Depth
- 12 in
- Length
- 7.94 in
Description
Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.