Ashlyn Monitor 14 Series Tub & Shower Trim Stainless

  • Mfr # T14464-SS

  • Zoro # G4008853


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
7.94
Length
7.94
Handle Type
Single Handle Lever
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14464-SS
Zoro #
G4008853
UPC #
34449737449
Country of Origin
United States

Dimensions

Depth (In.)
7.94
Length
7.94
Width
6
Height
12
Overall Width (In.)
6
Overall Height (In.)
12
Manufacturers Warranty Length
Limited Lifetime Warranty
Spout Length
7-15/16

Details

Type
Faucet
Item
Tub & Shower Tub / Shower Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
Series
Ashlyn®
CEC Compliant
T
GPM
1.75
Weight
3.29 lb
Handle
Single Handle Lever

Description

Delta Ashlyn Monitor® 14 Series Tub & Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.