Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashlyn Monitor 14 Series Tub Trim Chrome

  • Mfr # T14164

  • Zoro # G4021803


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Width
3.19
Handle Type
Single Handle Lever
Length
8
Valve Type
Single-function pressure balance cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14164
Zoro #
G4021803
UPC #
34449737197
Country of Origin
United States

Dimensions

Width
3.19
Length
8
Depth (In.)
8
Height
3
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
3
Spout Length
7-15/16
Overall Width (In.)
3.19

Details

Item
Tub Only Tub / Shower Faucet
Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
Weight
2.31 lb
Series
Ashlyn®

Description

Delta Ashlyn Monitor® 14 Series Tub Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.