Ashlyn Monitor 14 Series Tub Trim Stainless

  • Mfr # T14164-SS

  • Zoro # G4043433


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Single Handle Lever
Depth (In.)
8
Valve Type
Single-function pressure balance cartridge
Overall Height (In.)
3
Series
Ashlyn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14164-SS
Zoro #
G4043433
UPC #
34449737210
Country of Origin
United States

Dimensions

Depth (In.)
8
Overall Height (In.)
3
Overall Width (In.)
3.19
Spout Length
7-15/16
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Tub Only Tub / Shower Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Series
Ashlyn
Weight
2.32 lb

Description

Delta Ashlyn MonitorĀ® 14 Series Tub Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.