Zoro Homepage

Ashlyn Monitor 14 Series Tub Trim

  • Mfr # T14164

  • Zoro # G7821897


product price: $132.90
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length
8 in
Height (In.)
3 in
Width (In.)
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14164
Zoro #
G7821897
UPC #
034449737197
Country of Origin
United States

Dimensions

Length
8 in
Height (In.)
3 in
Width (In.)
3.19 in

Details

Item
Monitor(R) 14 Series Tub Trim
Finish
Chrome
Material
Zinc

Description

The sleek, angular lines and soft edges of the Ashlyn bath collection create a modern appeal at an attractive price. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. You can buy with confidence, knowing that Delta backs this faucet with a lifetime limited warranty.


  • Pressure balance valve keeps water temperature within a safe plus/minus 3°F (plus/minus 1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Faucet and finish lifetime limited warranty
  • Trim kit only, must purchase rough-in R10000-UNBX to complete the unit
  • Meets standards set by ADA (Americans with Disabilities Act)
  • Perfectly coordinates with the Ashlyn bath collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.