Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashlyn Monitor 14 Series Valve Only Trim Chrome

  • Mfr # T14064

  • Zoro # G4042550


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Length
4.63
Width
6
Handle Type
Single Handle Lever
Depth (In.)
4.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14064
Zoro #
G4042550
UPC #
34449737166
Country of Origin
United States

Dimensions

Length
4.63
Width
6
Depth (In.)
4.63
Height
6
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
6
Overall Width (In.)
6

Details

Item
Trim Only Tub / Shower Faucet
Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Mfr. Series
1400SeriesUniversal
Weight
1.57 lb
Series
Ashlyn®
Handle
Single Handle Lever
Function
Tub / Shower

Description

Delta Ashlyn Monitor® 14 Series Valve Only Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.