Ashlyn Monitor 14 Series Valve Only Trim Stainless

  • Mfr # T14064-SS

  • Zoro # G4044623


product price:Ā  $183.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Depth (In.)
4.63
Weight
1.57 lb
Overall Width (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14064-SS
Zoro #
G4044623
UPC #
34449737180
Country of Origin
United States

Dimensions

Depth (In.)
4.63
Overall Width (In.)
6
Overall Height (In.)
6
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Trim Only Tub / Shower Faucet
Finish
Stainless
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Weight
1.57 lb
Series
Ashlyn

Description

Delta Ashlyn MonitorĀ® 14 Series Valve Only Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.