Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashlyn Monitor 14 Series Valve Only Trim

  • Mfr # T14064-RB

  • Zoro # G7824636


product price: $184.90
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14064-RB
Zoro #
G7824636
UPC #
034449737173
Country of Origin
United States

Dimensions

Height (In.)
6 in

Details

Item
Monitor(R) 14 Series Valve Only Trim
Finish
Venetian Bronze
Material
Zinc

Description

Monitor(R) 14 Series Valve Only Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.