Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashlyn Monitor 17 Series Shower Trim Chrome

  • Mfr # T17264

  • Zoro # G4009179


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Handle Type
Single Handle Lever
Height
12
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17264
Zoro #
G4009179
UPC #
34449737678
Country of Origin
United States

Dimensions

Height
12
Length
9
Depth (In.)
9
Width
6
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
6
Overall Height (In.)
12

Details

Item
Shower Only Tub / Shower Faucet
Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Weight
2.95 lb
GPM
1.75
Mfr. Series
1700SeriesUniversal
Series
Ashlyn®
CEC Compliant
T
Handle
Single Handle Lever
Function
Tub / Shower

Description

Delta Ashlyn Monitor® 17 Series Shower Trim Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.