
Ashlyn Monitor 17 Series Shower Trim Stainless
Mfr # T17264-SS
Zoro # G4031229
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
9
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Series
Ashlyn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17264-SS
Zoro #
G4031229
UPC #
34449737715
Country of Origin
United States
Dimensions
Depth (In.)
9
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
12
Overall Width (In.)
6
Details
Item
Shower Only Tub / Shower Faucet
Finish
Stainless
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Series
Ashlyn
Weight
4.6 lb
CEC Compliant
T
Description
Delta Ashlyn MonitorĀ® 17 Series Shower Trim Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.