Ashlyn Monitor 17 Series Shower Trim with In2ition Stainless

  • Mfr # T17464-SS-I

  • Zoro # G4000989


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Handle Type
Single Handle Lever
Depth (In.)
7.94
Length
7.94
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17464-SS-I
Zoro #
G4000989
UPC #
34449737784
Country of Origin
United States

Dimensions

Depth (In.)
7.94
Length
7.94
Width
6
Height
12
Spout Length
7-15/16
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
12
Overall Width (In.)
6

Details

Item
Tub & Shower Tub / Shower Faucet
Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Series
Ashlyn®
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower
CEC Compliant
T
GPM
1.75
Weight
5.4 lb

Description

Delta Ashlyn Monitor® 17 Series Shower Trim with In2ition® Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.