Ashlyn Monitor® 17 Series Tub & Shower Trim Stainless

  • Mfr # T17464-SS

  • Zoro # G4002842


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Depth (In.)
7.94
Length
7.94
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17464-SS
Zoro #
G4002842
UPC #
34449737777
Country of Origin
United States

Dimensions

Depth (In.)
7.94
Length
7.94
Height
12
Width
6
Overall Height (In.)
12
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
6
Spout Length
7-15/16

Details

Type
Faucet
Finish
Stainless
Item
Tub & Shower Tub / Shower Faucet
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Function
Tub / Shower
Weight
2.08 lb
Mfr. Series
1700SeriesUniversal
CEC Compliant
T
GPM
1.75
Series
Ashlyn®
Handle
Single Handle Lever

Description

Delta Ashlyn Monitor® 17 Series Tub & Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.