Shop DELTA
See all product information
Create Account
Ashlyn Monitor® 17 Series Tub & Shower Trim Venetian Bronze
- Mfr # T17464-RB
- Zoro # G4005265
product price:
$
385.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
7.94
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Series
Ashlyn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17464-RB
- Zoro #
- G4005265
- UPC #
- 34449737753
- Country of Origin
- United States
- Finish
- Venetian Bronze
- Item
- Tub & Shower Tub / Shower Faucet
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.75
- Valve Type
- Dual-function pressure balance cartridge
- Series
- Ashlyn
- Weight
- 3.5 lb
- CEC Compliant
- T
Dimensions
- Depth (In.)
- 7.94
- Overall Height (In.)
- 12
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Overall Width (In.)
- 6
- Spout Length
- 7-15/16
Description
Delta Ashlyn Monitor® 17 Series Tub & Shower Trim Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.