Ashlyn Monitor 17 Series Valve Only Trim In Champagne Bronze

  • Mfr # T17064-CZ

  • Zoro # G722877154


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Length
4.63 in
Color
Champagne Bronze
Width (In.)
6 in
Material
Zinc
Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17064-CZ
Zoro #
G722877154
UPC #
195205156116
Country of Origin
United States

Dimensions

Length
4.63 in
Width (In.)
6 in
Depth (In.)
6 in

Details

Color
Champagne Bronze
Item
Valve Only
Material
Zinc

Description

With sleek, angular lines and soft edges, the Ashlyn collection creates a modern appeal at an attractive price. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.