
Ashlyn Monitor 17 Series Valve Only Trim Stainless
Mfr # T17064-SS
Zoro # G4042943
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Depth (In.)
4.63
Overall Height (In.)
6
Series
Ashlyn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17064-SS
Zoro #
G4042943
UPC #
34449737661
Country of Origin
United States
Dimensions
Depth (In.)
4.63
Overall Height (In.)
6
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
6
Details
Item
Trim Only Tub / Shower Faucet
Finish
Stainless
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Series
Ashlyn
Weight
1.6 lb
Description
Delta Ashlyn MonitorĀ® 17 Series Valve Only Trim Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.