Ashlyn Monitor 17 Series Valve Only Trim Venetian Bronze

  • Mfr # T17064-RB

  • Zoro # G4047399


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Width
6
Valve Type
Dual-function pressure balance cartridge
Depth (In.)
4.63
Length
4.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17064-RB
Zoro #
G4047399
UPC #
34449737654
Country of Origin
United States

Dimensions

Width
6
Depth (In.)
4.63
Length
4.63
Height
6
Overall Width (In.)
6
Overall Height (In.)
6
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Trim Only Tub / Shower Faucet
Type
Faucet
Finish
Venetian Bronze
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Series
Ashlyn®
Weight
1.7 lb
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal

Description

Delta Ashlyn Monitor® 17 Series Valve Only Trim Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.