Zoro Homepage

Ashlyn Robe Hook

  • Mfr # 76435-SS

  • Zoro # G906589286


product price: $41.15
/ea

Key Features

Finish
Stainless
Material
Zinc
Color
Silver
Width
2.25
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76435-SS
Zoro #
G906589286
UPC #
34449736688
Country of Origin
China

Dimensions

Width
2.25
Height
5
Length
4.31

Details

Item
Robe Hook
Finish
Stainless
Material
Zinc
Color
Silver

Description

Complete the look of your bath with this Ashlyn Robe Hook. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Perfectly coordinates with the Ashlyn bath collection
  • Extends 4-5/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 5 in. H x 4-5/16 in. D x 2-1/4 in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.