Shop DELTA
See all product information
Create Account
Ashlyn Roman Tub Trim Stainless
- Mfr # T2764-SS
- Zoro # G4014663
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
6.8 lb
Finish
Stainless
Manufacturers Warranty Length
Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2764-SS
- Zoro #
- G4014663
- UPC #
- 34449736572
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Depth (In.)
- 10.38
- Spout Length
- 8-3/8
- Overall Width (In.)
- 11.5
- Overall Height (In.)
- 6.63
Details
- Number of Holes
- 3-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 6.8 lb
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Finish
- Stainless
- Series
- Ashlyn
- Valve Type
- Washerless stem cartridge
Description
Delta Ashlyn Roman Tub Trim Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.