Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashlyn Roman Tub Trim

  • Mfr # T2764-RB

  • Zoro # G8635521


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Type
Two Handle Lever
Body Material
Brass
Length
10.38
Type
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2764-RB
Zoro #
G8635521
UPC #
034449736589
Country of Origin
China

Dimensions

Length
10.38
Height
6.63
Width
11.5

Details

Number of Holes
3
Handle Type
Two Handle Lever
Body Material
Brass
Item
Roman Tub Trim
Type
Faucet
Finish
Venetian Bronze
Handle
Two Handle Lever
Function
Tub Filler
Series
Ashlyn®
Mfr. Series
Excluded

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. An ornate blend of deep, warm tones and subtle highlights give Venetian Bronze a hand-brushed look that can transform a bath. Offering a smooth contrast to light tones and coordinating well with darker ones, this finish can have a beautiful soothing effect on almost any space. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.