Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashlyn Roman Tub Trim

  • Mfr # T2764

  • Zoro # G8635941


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Type
Two Handle Lever
Body Material
Brass
Length
10.38
Type
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2764
Zoro #
G8635941
UPC #
034449736565
Country of Origin
China

Dimensions

Length
10.38
Height
6.63
Width
11.5

Details

Number of Holes
3
Handle Type
Two Handle Lever
Body Material
Brass
Item
Roman Tub Trim
Type
Faucet
Finish
Chrome
Function
Tub Filler
Handle
Two Handle Lever
Mfr. Series
Excluded
Series
Ashlyn®

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.